- Precision Female Rod End
- 3/8" Bore
- 3/8-24 Right Hand Thread
- Non-Relubricatable
- Three-Piece Design
description
- Three-piece construction offers flexibility for alternative race materials designed to solve specific application problems.
applications
- Heavy-duty applications
- Linkages on hoists and cranes
- Hydraulic cylinder connectors
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
features
- Static load capacity 2,850 to 23,200 lb
- Maximum temperature 350 °F
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Lube Fitting | w/o Lube Fitting |
| Housing Width | 0.406 in |
| Insert Material | Aluminum Bronze |
| Misalignment Range | ±6° |
| Thread Pitch | N/A |
| Grade | Precision |
| Thread Size | 3/8 |
| Bearing Type | Plain Bearing |
| Bore Size | 0.375 in |
| Housing Material | 4130 Chrome Moly Steel, Cadmium Plated |
| Liner | N/A |
| Head Diameter | 1 in |
| Ball Dia. | 0.718 in |
| Ball Flat Dia. | 0.517 in |
| Across Wrench Flats | 9/16 in |
| Length Through Bore | 0.5 in |
| Threads per Inch | 24 |
| Lubrication | Non-Relubricatable |
| Base Dia. | 11/16 in |
| Static Load Rating [Max] | 9570 lbf |
| Thread Type | UNF |
| Right / Left Hand | Right Hand |
| Ball Material | Chrome Plated 52100 Steel |
| Weight | 0.14 LB |
| EAN or UPC | 662288718888 |

