- Straight Bore Shape
description
- Replacement insert for expansion-type units.
features
- Bearing insert installed in brass expansion ring
- Skwezloc® concentric locking for near perfect concentricity
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Rolling Element | Ball Bearing |
| Collar OD (in) | 2.063 |
| Maximum Operating Temperature | 220 |
| Platform | Gold Line Ball Bearing |
| Series | AR-T |
| Measure Units | Inch |
| Bore Size - Inch | 1 |
| Relubricatable | Yes |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bearing Insert Coating | Black Oxide Coated |
| Expansion | No |
| Inner Race Length (in) | 1.563 |
| Radial Dynamic Load Capacity (lb) | 4381 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Seal Type | Single Lip Contact Seal |
| Radius | 0.04 |
| Torx Cap Screw | 8-32 X 5/8 |
| Outer Race OD | 2.687 |
| Outer Race OD (in) | 2.687 |
| Cage Material | Brass |
| Misalignment Type | Static Only |
| Precision Rating | ABEC 1 |
| Duty Series | Standard |
| Bore Shape | Straight |
| Retainer Type | Land Riding Retainer |
| Inner Ring OD (in) | 2.063 |
| Radial Static Load Capacity (lb) | 2567 |
| End Cap | No |
| Overall Width (in) | 1.563 |
| Outer Race Width (in) | 0.953 |
| Outer Ring Land Profile | Standard |
| Centerline to Front Face (in) | 0.938 |
| Weight | 1.7 LB |
| EAN or UPC | 662461034460 |

