- 70 mm ID x 5.170" OD x 2 3/4" Wide
- 1 29/64" Outer Ring Width
- Felt Seals
- Setscrew Locking Collar
- Normal-Duty Bearing Insert
description
- Replacement insert for expansion-type units.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Material | Steel |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore, Metric Type |
| I.D. | 70 mm |
| Overall Width | 2 3/4 in |
| Outer Ring Width | 1 29/64 in |
| O.D. | 5.17 in |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 2.75 in |
| Seal Type | Felt Seals |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Weight | 9.3 LB |
| EAN or UPC | 662461053348 |

