- Straight Bore Shape
description
- Replacement insert for expansion-type units.
features
- Bearing insert installed in brass expansion ring
- Skwezloc® concentric locking for near perfect concentricity
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Inner Race Length | 35.5 |
| Radius | 0.04 |
| Radial Static Load Capacity (lb) | 1444 |
| Cage Material | Brass |
| Precision Rating | ABEC 1 |
| Misalignment Type | Static Only |
| Outer Race OD (mm) | 52.3748 |
| Duty Series | Standard |
| Series | AR-T |
| Retainer Type | Land Riding Retainer |
| Outer Ring Land Profile | Standard |
| Platform | Gold Line Ball Bearing |
| Seal Type | Contact Seal |
| Bore Size - Metric | 20 |
| Bore Shape | Straight |
| End Cap | No |
| Expansion | No |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bearing Insert Coating | Black Oxide Coated |
| Outer Race OD | 2.062 |
| Maximum Operating Temperature | 220 |
| Measure Units | Metric |
| Radial Dynamic Load Capacity (lb) | 2611 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Outer Race OD (in) | 2.062 |
| Relubricatable | Yes |
| Rolling Element | Ball Bearing |
| Outer Race Width | 19.4 |
| Weight | 0.9 LB |
| EAN or UPC | 662461254219 |

