- Ball Bearing Insert
- 45 mm Inside Diameter
- 90 mm Outside Diameter
- Medium-Duty
- Single Setscrew Locking Collar
| O.D. | 90 mm |
| Grease Type | Lithium Complex, EP, NLGI#2 |
| Inner Ring Width | 2.031 in |
| Basic Dynamic Load Rating | 7889 |
| Temperature Range [Max] | 250 °F |
| I.D. | 45 mm |
| Seal Type | Single Lip Contact Seals |
| Bearing Type | Ball Bearing |
| Fillet Radius | 0.062 in |
| Duty | Medium-Duty |
| Overall Width | 51.59 mm |
| Outer Ring Width | 28.58 mm |
| Inner Race Heat Treat Method | Zone-Hardened |
| Locking Device | Single Setscrew Locking Collar |
| Retainer Type | Brass |
| Seal Flinger | No |
| Material | Black Oxide |
| Set Screw | 3/8-24 |
| Bearing Design | Non-Expansion |
| Weight | 2.4 LB |
| EAN or UPC | 662461020043 |

