- Straight Bore Shape
description
- Designed for replacement in all housed units
features
- Sealmaster® wide outer ring bearing insert for use in Sealmaster machined housings only
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Bore Size - Metric | 75 |
| Radius | 0.08 |
| Radial Static Load Capacity (lb) | 11224 |
| Outer Race Width | 38.1 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Misalignment Type | Static Only |
| Outer Race OD (in) | 5.1181 |
| Expansion | No |
| Rolling Element | Ball Bearing |
| Outer Ring Land Profile | Standard |
| Platform | Gold Line Ball Bearing |
| Outer Race OD (mm) | 130 |
| Outer Race OD | 5.1181 |
| Bearing Insert Coating | Black Oxide Coated |
| Precision Rating | ABEC 1 |
| Duty Series | Standard |
| Set Screw Thread | 7/16-20 |
| Bore Shape | Straight |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Seal Type | Felt Labyrinth Seal |
| Radial Dynamic Load Capacity (lb) | 14839 |
| Measure Units | Metric |
| Inner Race Length | 77.8 |
| End Cap | No |
| Relubricatable | Yes |
| Retainer Type | Land Riding Retainer |
| Maximum Operating Temperature | 220 |
| Cage Material | Brass |
| Weight | 5.8 LB |
| EAN or UPC | 662461000502 |

