- Ball Bearing Insert
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- Standard-Duty
- Skwezloc® Collar
| Inner Race Heat Treat Method | Zone-Hardened |
| Outer Ring Width | 31.75 mm |
| Inner Ring Width | 2 5/8 in |
| Duty | Standard-Duty |
| Temperature Range [Max] | 250 °F |
| Material | Black Oxide |
| Fillet Radius | 0.08 in |
| Locking Device | Skwezloc® Collar |
| Torx Cap Screw | M8x1.25x25 |
| Seal Type | Felt Seals |
| Basic Dynamic Load Rating | 11789 |
| Grease Type | Lithium Complex, EP, NLGI#2 |
| Overall Width | 66.68 mm |
| Seal Flinger | Yes |
| O.D. | 110 mm |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| I.D. | 60 mm |
| Retainer Type | Brass |
| Weight | 4.9 LB |
| EAN or UPC | 662461258033 |

