- 2 3/16" ID x 110 mm OD x 3 1/8" Wide
- 1 1/4" Outer Ring Width
- Contact Seals
- Double Setscrew Locking Collar
- Medium-Duty Bearing Insert
description
- Designed for replacement in all housed units
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
| I.D. | 2 3/16 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Duty | Medium-Duty |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Double Sealed |
| Outer Ring Width | 1 1/4 in |
| Material | Steel |
| Lubrication | Relubricatable |
| O.D. | 110 mm |
| Overall Width | 3 1/8 in |
| Locking Device | Double Setscrew Locking Collars |
| Length Through Bore | 3.125 in |
| Weight | 4.6 LB |
| EAN or UPC | 662461017579 |

