- Straight Bore Shape
description
- Designed for replacement in all housed units
features
- Sealmaster® wide outer ring bearing insert for use in Sealmaster machined housings only
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal with black oxide bearing races
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Expansion | No |
| Cage Material | Brass |
| Inner Ring OD (in) | 1.594 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Misalignment Type | Static Only |
| Duty Series | Medium |
| Seal Type | Single Lip Contact Seal |
| Rolling Element | Ball Bearing |
| Radial Static Load Capacity (lb) | 2567 |
| Centerline to Front Face (in) | 0.875 |
| Radial Dynamic Load Capacity (lb) | 4381 |
| Bore Shape | Straight |
| Retainer Type | Land Riding Retainer |
| Outer Race Width (in) | 0.875 |
| Inner Race Length (in) | 1.5 |
| Precision Rating | ABEC 1 |
| Maximum Operating Temperature | 220 |
| Relubricatable | Yes |
| Platform | Gold Line Ball Bearing |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bore Size - Inch | 1 |
| Radius | 0.04 |
| Overall Width (in) | 1.5 |
| Outer Ring Land Profile | Standard |
| Outer Race OD | 2.4409 |
| Outer Race OD (in) | 2.441 |
| Bearing Insert Coating | Black Oxide Coated |
| Set Screw Thread | 1/4-28 |
| Measure Units | Inch |
| End Cap | No |
| Weight | 1.0 LB |
| EAN or UPC | 662461019955 |

