- Straight Bore Shape
description
- Designed for replacement in all housed units
features
- Sealmaster® wide outer ring bearing insert for use in Sealmaster machined housings only
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal with black oxide bearing races
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Cage Material | Brass |
| Inner Race Heat Treat Method | Zone-Hardened |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Precision Rating | ABEC 1 |
| Rolling Element | Ball Bearing |
| Outer Race OD | 3.937 |
| Set Screw Thread | 3/8-24 |
| Expansion | No |
| Outer Ring Land Profile | Standard |
| Radial Static Load Capacity (lb) | 6601 |
| Bearing Insert Coating | Black Oxide Coated |
| End Cap | No |
| Centerline to Front Face (in) | 1.313 |
| Platform | Gold Line Ball Bearing |
| Measure Units | Inch |
| Overall Width (in) | 2.188 |
| Bore Size - Inch | 1.938 |
| Inner Ring OD (in) | 2.719 |
| Inner Race Length (in) | 2.188 |
| Misalignment Type | Static Only |
| Maximum Operating Temperature | 220 |
| Seal Type | Single Lip Contact Seal |
| Outer Race Width (in) | 1.188 |
| Retainer Type | Land Riding Retainer |
| Outer Race OD (in) | 3.937 |
| Relubricatable | Yes |
| Radial Dynamic Load Capacity (lb) | 9752 |
| Duty Series | Medium |
| Bore Shape | Straight |
| Radius | 0.08 |
| Weight | 3.15 LB |
| EAN or UPC | 662461020050 |

