- Straight Bore Shape
description
- Designed for replacement in all housed units
features
- Sealmaster® wide outer ring bearing insert for use in Sealmaster machined housings only
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
| Outer Race OD | 3.5433 |
| Cage Material | Brass |
| Radial Static Load Capacity (lb) | 5216 |
| Inner Ring OD (in) | 2.469 |
| Seal Type | Felt Labyrinth Seal |
| End Cap | No |
| Misalignment Type | Static Only |
| Outer Ring Land Profile | Standard |
| Radial Dynamic Load Capacity (lb) | 7889 |
| Duty Series | Medium |
| Expansion | No |
| Bearing Insert Coating | Black Oxide Coated |
| Bore Shape | Straight |
| Set Screw Thread | 3/8-24 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Centerline to Front Face (in) | 1.281 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Outer Race Width (in) | 1.125 |
| Measure Units | Inch |
| Inner Race Length (in) | 2.031 |
| Radius | 0.062 |
| Retainer Type | Land Riding Retainer |
| Precision Rating | ABEC 1 |
| Bore Size - Inch | 1.688 |
| Overall Width (in) | 2.031 |
| Rolling Element | Ball Bearing |
| Platform | Gold Line Ball Bearing |
| Outer Race OD (in) | 3.543 |
| Maximum Operating Temperature | 220 |
| Relubricatable | Yes |
| Weight | 2.5 LB |
| EAN or UPC | 662461000687 |

