- Ball Bearing Insert
- 3 1/4 in Inside Diameter
- 5.906 in Outside Diameter
- Standard-Duty
- Double Setscrew Locking Collar
description
- Designed for replacement in all housed units
features
- Extra wide inner race
- Permanent metal nameplate
- Zone-hardened inner race
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
| Seal Flinger | Yes |
| Seal Type | Felt Seals |
| Bearing Type | Ball Bearing |
| Length Through Bore | 4.0625 in |
| Outer Ring Width | 1 15/16 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 250 °F |
| Duty | Standard-Duty |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bore Type | Round Bore, Inch Type |
| Material | Black Oxide |
| Fillet Radius | 0.12 in |
| I.D. | 3 1/4 in |
| Inner Ring Width | 4 1/16 in |
| Basic Dynamic Load Rating | 18681 |
| Locking Device | Double Setscrew Locking Collar |
| Overall Width | 4 1/16 in |
| Retainer Type | Brass |
| Grease Type | Lithium Complex, EP, NLGI#2 |
| O.D. | 5.906 in |
| Set Screw | 7/16-20 |
| Weight | 10.8 LB |
| EAN or UPC | 662461015087 |

