- 1 7/16" ID x 72 mm OD x 1 11/16" Wide
- 15/16" Outer Ring Width
- Felt Seals
- Setscrew Locking Collar
- Normal-Duty Bearing Insert
description
- Designed for replacement in all housed units
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
| Bearing Type | Ball Bearing |
| I.D. | 1 7/16 in |
| Duty | Normal-Duty |
| O.D. | 72 mm |
| Length Through Bore | 1.6875 in |
| Locking Device | Setscrew Locking Collar |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Lubrication | Relubricatable |
| Outer Ring Width | 15/16 in |
| Overall Width | 1 11/16 in |
| Enclosure | Double Sealed |
| Seal Type | Felt Seals |
| Weight | 2.0 LB |

