Skip to content Skip to navigation menu
Setscrew Locking Single Lock Standard-Duty Bearing Insert

2-112BFS

Setscrew Locking Single Lock Standard-Duty Bearing Insert
Item #103486666
  • 1 3/4" ID x 85 mm OD x 1 15/16" Wide
  • 1 3/32" Outer Ring Width
  • Fiberglass Contact Seals
  • Setscrew Locking Collar
  • Normal-Duty Bearing Insert
Setscrew Locking Single Lock Standard-Duty Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/4" ID x 85 mm OD x 1 15/16" Wide
  • 1 3/32" Outer Ring Width
  • Fiberglass Contact Seals
  • Setscrew Locking Collar
  • Normal-Duty Bearing Insert

description

  • Designed for replacement in all housed units

features

  • Patented, felt-lined flinger seal
  • 120° setscrew position
  • Precision-ground, diamond-faceted setscrews
  • Unique metal land riding retainer
  • Zone-hardened inner race
  • Permanent metal nameplate
  • Black oxide, corrosion-resistant race
  • Differentiated lubrication and sealing system
  • Superior shaft stability
  • 52100 high quality bearing steel
  • Exclusive locking pin and dimple system
  • Extra wide outer race
  • Extra wide inner race
Bearing Type Ball Bearing
Duty Normal-Duty
Length Through Bore 1.9375 in
O.D. 85 mm
Seal Type Fiberglass Contact Seals
Locking Device Setscrew Locking Collar
I.D. 1 3/4 in
Material Steel
Bore Type Round Bore, Inch Type
Enclosure Double Sealed
Outer Ring Width 1 3/32 in
Overall Width 1 15/16 in
Lubrication Relubricatable
Weight 2.2 LB
EAN or UPC 662461131473
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison