- Ball Bearing Insert
- 15/16 in Inside Diameter
- 2.047 in Outside Diameter
- Standard-Duty
- Double Setscrew Locking Collar
description
- Designed for replacement in all housed units
features
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Patented, felt-lined flinger seal
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
| Outer Ring Width | 11/16 in |
| Material | Black Oxide |
| Inner Race Heat Treat Method | Zone-Hardened |
| Basic Dynamic Load Rating | 2801 |
| Lubrication | Relubricatable |
| Bore Type | Round Bore, Inch Type |
| Bearing Design | Non-Expansion |
| Grease Type | Lithium Complex, EP, NLGI#2 |
| Enclosure | Double Sealed |
| Seal Flinger | Yes |
| O.D. | 2.047 in |
| Temperature Range [Max] | 250 °F |
| Retainer Type | Brass |
| Length Through Bore | 1.5 in |
| Fillet Radius | 0.04 in |
| Inner Ring Width | 1 1/2 in |
| I.D. | 15/16 in |
| Duty | Standard-Duty |
| Set Screw | 1/4-28 |
| Locking Device | Double Setscrew Locking Collar |
| Overall Width | 1 1/2 in |
| Bearing Type | Ball Bearing |
| Seal Type | Felt Seals |
| Weight | 0.62 LB |
| EAN or UPC | 662461014783 |

