- General Skin Defense Cream
- 1 liter Cartridge
description
- Fragrance-free, universal pre-work cream to help protect the skin against contact with water and non-water based contaminants
applications
- Moderate, changing contamination
- gloves in use
features
- Universal pre-work cream to help protect skin against water and non-water based workplace contaminants, e.g. oils and solvents
- Perfume-free
- Food industry compatible
| Container Size | 1 L |
| Dispenser Required | Yes |
| Use With Dispensers | PRO1LDS |
| Use With | PRO1LDS - White |
| Container Type | Cartridge |
| Color | Light Yellow |
| Weight | 2.5 LB |
| EAN or UPC | 69124014157 |
-
USDA Certified Biobased


