| Use With | Kresto® Special ULTRA (KSP2LT) |
| Container Type | Dispenser |
| Container Size | 2 L |
| Color | Black |
| Weight | 2.04 LB |
| EAN or UPC | 5010424017725 |
| Use With | Kresto® Special ULTRA (KSP2LT) |
| Container Type | Dispenser |
| Container Size | 2 L |
| Color | Black |
| Weight | 2.04 LB |
| EAN or UPC | 5010424017725 |