- Kresto Special Ultra Specialist Hand Cleaner W/Grit
- 2 Liter
- 4/cse
description
- AntiBAC FH Pure Foam:. Perfume-free and dye-free antibacterial foam hand wash with Triclosan to clean the skin and kill bacteria. Refresh™ AntiBac FOAM:.Pleasantly perfumed, frequent use antibacterial foam hand wash with Triclosan to clean the skin and kill bacteria. Estesol® Hair & Body Soap:. Invigorating hair and body shower gel with rainforest fragrance. ECOLOGO® Certified as an environmentally preferred product. USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials. Estesol® Lotion Hand Cleanser:. Lightly perfumed lotion hand cleanser for regular use. Suitable for removal of general dirt. ECOLOGO® Certified as an environmentally preferred product. USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials. Refresh™ Azure FOAM:. Pleasantly fragranced mild foam soap. Green Seal Certified: Meets or exceeds voluntary standards for environmental preferability as established by Gre
features
- VOC compliant
- Concentrated formula, only a small amount is required for hand cleaning.
| Use With | ULT2LDP - White |
| Use For | Industrial-Duty |
| Container Size | 2 L |
| Soap Type | Hand Soap |
| Use With Dispensers | ULT2LDB |
| Odor | Fresh |
| Container Type | Cartridge |
| Cleaner Type | Specialist Ultra Hand Cleanser |
| Color | Beige |
| Weight | 5.25 LB |
| EAN or UPC | 10691240070679 |

