- Kresto Cherry Super Heavy Duty Hand Cleaner
- 4 Liter
- 4/cse
description
- AntiBAC FH Pure Foam:. Perfume-free and dye-free antibacterial foam hand wash with Triclosan to clean the skin and kill bacteria. Refresh™ AntiBac FOAM:.Pleasantly perfumed, frequent use antibacterial foam hand wash with Triclosan to clean the skin and kill bacteria. Estesol® Hair & Body Soap:. Invigorating hair and body shower gel with rainforest fragrance. ECOLOGO® Certified as an environmentally preferred product. USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials. Estesol® Lotion Hand Cleanser:. Lightly perfumed lotion hand cleanser for regular use. Suitable for removal of general dirt. ECOLOGO® Certified as an environmentally preferred product. USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials. Refresh™ Azure FOAM:. Pleasantly fragranced mild foam soap. Green Seal Certified: Meets or exceeds voluntary standards for environmental preferability as established by Gre
features
- Cherry fragrance neutralizes petroleum odors on hands
- Contains toxicologically safe solvents to lift difficult to remove oil-based contaminants without harming the skin
- Contains Eucornol® to minimize the risk of skin irritation
- Astopon® natural scrubbing agent gently removes contaminants without damaging the skin
| Soap Type | Hand Soap |
| Use With Dispensers | HVY4LDB |
| Cleaner Type | Super Heavy-Duty Paste |
| Container Size | 4 L |
| Odor | Cherry |
| Use With | HVY4LDB - Black, HVY4LDR - White |
| Color | Red |
| Container Type | Cartridge |
| Use For | Heavy-Duty |
| Weight | 10.0 LB |
| EAN or UPC | 10691240070655 |

