Skip to content Skip to navigation menu
Refresh Antibac Foam Citrus Fragrance Antimicrobial Foam Handwash

ANT1L

Refresh Antibac Foam Citrus Fragrance Antimicrobial Foam Handwash
Item #111421703
  • Refresh Antibac Foam
  • Antimicrobial Citrus Fragrance
  • 1 Liter
  • 6/cse
Refresh Antibac Foam Citrus Fragrance Antimicrobial Foam Handwash
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Refresh Antibac Foam
  • Antimicrobial Citrus Fragrance
  • 1 Liter
  • 6/cse

description

  • AntiBAC FH Pure Foam:. Perfume-free and dye-free antibacterial foam hand wash with Triclosan to clean the skin and kill bacteria. Refresh™ AntiBac FOAM:.Pleasantly perfumed, frequent use antibacterial foam hand wash with Triclosan to clean the skin and kill bacteria. Estesol® Hair & Body Soap:. Invigorating hair and body shower gel with rainforest fragrance. ECOLOGO® Certified as an environmentally preferred product. USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials. Estesol® Lotion Hand Cleanser:. Lightly perfumed lotion hand cleanser for regular use. Suitable for removal of general dirt. ECOLOGO® Certified as an environmentally preferred product. USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials. Refresh™ Azure FOAM:. Pleasantly fragranced mild foam soap. Green Seal Certified: Meets or exceeds voluntary standards for environmental preferability as established by Gre Kresto® Cherry Hand Cleanser:. Special cherry-scented hand cleanser with solvent and non-aggressive natural scrubbing agent for extra heavy-duty skin cleansing, ideal for the toughest industrial dirt. Kresto® Classic Hand Cleanser:. Special hand cleanser with solvent and a non-aggressive natural scrubbing agent for extra heavy-duty skin cleansing, ideal for the toughest industrial dirt. Solopol® Classic Heavy-Duty Hand Cleaner:. Completely solvent-free hand cleaner which contains a non-aggressive natural scrubber. Solopol® GrittyFOAM® Hand Cleaner:. An effervescing medium-duty foam which easily and quickly emulsifies dirt and grime, requiring less water and time for a complete hand wash. ECOLOGO® Certified as an environmentally preferred product. USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials. Kresto® Special ULTRA Hand Cleanser:. Specialty hand cleaner

features

  • Product formulated with Benzalkonium Chloride and showed a reduction of up to 99.999% for a variety of Gram positive and Gram negative bacteria.
  • A modern Invigorating Citrus fragrance with caring, pleasantly fresh and clean notes to elevate the restroom experience for every day use. Proven to have broad appeal amongst washroom users.
  • Contains a skin mositurizer to help prevent drying and leaves the skin feeling smooth after use.
Weight 2.5 LB
EAN or UPC 69124050087
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison