- Instant Non-Alcohol Hand Sanitizer
- 1 liter Cartridge
description
- Effective, perfume-free, dye-free non-alcohol based foam sanitizer to kill 99.99% of many common germs in 30 seconds when used properly.
features
- Contains skin conditioners to prevent drying of the skin and leaves hands feeling soft and supple
- Effective, perfume-free, dye-free non-alcohol based foam hand sanitizer
| Product Form | Foam |
| Sanitizer Type | Yes |
| For Dispenser | SAN1LDS, IFS1LDS, WHB1LDS, 91128, TPW1LDS, TWH1LDS, TBK1LDS, TPB1LDS |
| Container Size | 1 L |
| Container Type | Cartridge |
| Cleaner Type | Non-Alcohol Foam Sanitizer |
| Dispenser Required | Yes |
| Useable Life | 36 Months |
| Odor | Perfume-Free |
| Weight | 2.5 LB |
| EAN or UPC | 69124050377 |

