- Air-Operated Double Diaphragm Pump
- Polypropylene Non-Wetted Material
- 1" NPT (f) Fluid Outlet
- 53 gpm Max Flow
| Inlet/Outlet Type | Single Inlet, Single Outlet |
| Seat Material | Polypropylene |
| Diaphragm Material | Santoprene® |
| Air Inlet | 1/2 in |
| Non-Wetted Material | Polypropylene |
| Manifold Material | Polypropylene |
| Body Material | Polypropylene |
| Flow [Max] | 53.00 gal/min |
| Active Height | 18.18 in |
| Displacement (gal/cycle) | 0.19 |
| Pump Type | 1 in Nonmetallic |
| Fluid Outlet | 1 In NPT (f) |
| Ball/Check Material | Santoprene® |
| Wetted Material | Polypropylene |
| Fluid Inlet | 1 in |
| Air Inlet Type | NPT |
| Maximum Pumpable Solids Size | 1/4 in |
| Operation Temperature [Max] | 180 °F |
| Length | 13 1/2 in |
| Weight | 53.0 LB |

