- Air-Operated Double Diaphragm Pump
- PVDF Non-Wetted Material
- 1/2" NPT Fluid Outlet
- 14 gpm Max Flow
| Flow [Max] | 14.00 gal/min |
| Length | 7.333 in |
| Maximum Pumpable Solids Size | 1/8 in |
| Body Material | PVDF |
| Non-Wetted Material | Polypropylene |
| Pump Type | 1/2 in Non-Metallic |
| Ball/Check Material | Santoprene® |
| Air Inlet | 1/4 in |
| Air Inlet Type | NPTF |
| Seat Material | Virgin PTFE |
| Fluid Outlet | 1/2 in NPT |
| Diaphragm Material | Santoprene® |
| Fluid Inlet | 1/2 in |
| Displacement (gal/cycle) | 0.026 |
| Wetted Material | PVDF |
| Active Height | 10.62 in |
| Operation Temperature [Max] | 250 °F |
| Inlet/Outlet Type | Double Inlet, Double Outlet |
| Manifold Material | PVDF |
| Weight | 18.0 LB |

