- Small & Medium Cylinder Carts
- 40/120 Max Acetylene Cylinder Diameter
- 122/160 Max Oxygen Cylinder Diameter
| Wheel Type | Semi-Pneumatic |
| Base Plate | 9 x 18 in |
| Oxygen Cylinder (Max) | 122/160 |
| Acetylene Cylinder (Max) | 40/120 |
| Weight | 30.0 LB |
| Wheel Type | Semi-Pneumatic |
| Base Plate | 9 x 18 in |
| Oxygen Cylinder (Max) | 122/160 |
| Acetylene Cylinder (Max) | 40/120 |
| Weight | 30.0 LB |