- Industrial Series Carts
- 20" [Max] Cylinder Diameter
features
- The 780-10 is designed to hold two large hi-pressure cylinders and is built for abuse
- This cart is excellent for use on docks and delivery trucks
- The 780-10 can also be used as a two-wheeler for delivery of hard goods (electrodes, etc.)
- The LCT-12-6 is a new design with spring load hanger
- This cart is the same width as the cylinder for easy maneuverability through doorways and truck isles
- It has 12" pneumatic front wheels and 6" rubber coated steel casters in the rear
- The 730-12 and the 730-12F are multi-purpose carts designed specifically for the welding distributor
- These carts will accommodate one liquid cylinder and two hi-pressure cylinders
- The 730-12 has a fixed rear caster where the 730-12F has a folding rear caster for easy storage on a route truck
| Wheel Type | Semi-Pneumatic |
| Wheel Diameter | 10 in |
| Cylinder Diam | 20 in [Max] |
| Weight | 38.0 LB |

