- High Performance V2100 System Enamel Aerosol
- 15 oz Aerosol Can
applications
- Storage tanks, handrails, piping, racks, conveyors, machinery, equipment, doors and structural steel
- Recoat within one hour or after 24 hours
- Indoor/outdoor
- Tractors, trailers, farm implements, machinery and equipment
- Recoat within one hour or after 24 hours
features
- Maximum corrosion protection
- Dries to touch in 20 minutes
- Resistant to chipping, cracking and peeling
- Higher paint solids for excellent coverage and superior gloss retention
- Can be used on surfaces that reach temperatures up to 200 °F (93 °C)
- Indoor and outdoor durability
- OSHA safety marking
compliances
- 0
| Capacity Wt. [Nom] | 15 oz & lbs |
| Packing Type | Aerosol |
| Finish | Gloss |
| Resistance (Chemical) | Corrosion |
| Temp Range | 50.0 °F [Min], 100.0 °F [Max] |
| Color | Light Machinery Gray |
| Applicable Materials | Metal, Masonry, Wood, Concrete |
| Weight | 8.4 LB |

