- High Performance V2100 System Industrial Enamel Primer
- 15 oz Aerosol Can
features
- Better corrosion protection than other industrial rust-preventive spray primers
- Can be used on surfaces that reach temperatures up to 200 °F (93 °C)
- Fast drying, topcoat any time
- Superior adhesion - use on rusted, bare or previously painted metal
| Color | Red Primer |
| Temp Range | 200.0 °F [Max] |
| Capacity Wt. [Nom] | 15 oz & lbs |
| Chemical Compound | Acrylic, Modified Resin |
| Resistance (Chemical) | Corrosive Process |
| Applicable Materials | Metal, Wood, Masonry, Concrete |
| Packing Type | Aerosol |
| Weight | 8.4 LB |

