
- Water Base Type
- 1 qt Container Size
- Red Color
- Tint Finish
Finish | Tint |
Base Type | Water |
Color | Red |
Container Size | 1 qt |
Weight | 2.6 LB |
EAN or UPC | 20066001742 |

Finish | Tint |
Base Type | Water |
Color | Red |
Container Size | 1 qt |
Weight | 2.6 LB |
EAN or UPC | 20066001742 |