- Solvent Base Type
- 1 qt Container Size
- Red Color
- Tint Finish
| Container Size | 1 qt |
| Color | Red |
| Finish | Tint |
| Base Type | Solvent |
| Weight | 2.7 LB |
| EAN or UPC | 20066002046 |
| Container Size | 1 qt |
| Color | Red |
| Finish | Tint |
| Base Type | Solvent |
| Weight | 2.7 LB |
| EAN or UPC | 20066002046 |