
- Solvent Base Type
- 1 qt Container Size
- Phthalo Blue Color
- Tint Finish
Finish | Tint |
Color | Phthalo Blue |
Container Size | 1 qt |
Base Type | Solvent |
Weight | 2.7 LB |
EAN or UPC | 20066001834 |

Finish | Tint |
Color | Phthalo Blue |
Container Size | 1 qt |
Base Type | Solvent |
Weight | 2.7 LB |
EAN or UPC | 20066001834 |