- Krud Kutter® Concrete & Driveway Pressure Washer Concentrate
- Contains Oil Grabber Which Penetrates To Dissolve Grease, Oil, Algae, Mildew Stains
- Prepares Surfaces For Finishing By Promoting Adhesion Of Paint, Stain & Sealers
| Applicable Materials | Concrete |
| VOC Content | 0% |
| Type | Cleaner |
| Acidity (pH) | 11-12 |
| Removes | Grease, Oil, Dirt |
| Container Type | Bottle |
| Flammability | Nonflammable |
| Container Size | 1 gal |
| Mixing Ratio | 1:10 |
| Biodegradable | Yes |
| Type of Cleaner | Biodegradable |
| Color | Orange |
| Brand. | Krud Kutter® |
| Weight | 9.0 LB |
| EAN or UPC | 618818721101 |

