- Water Base Type
- 1 qt Container Size
- Phthalo Green Color
- Tint Finish
| Container Size | 1 qt |
| Finish | Tint |
| Color | Phthalo Green |
| Base Type | Water |
| Weight | 2.6 LB |
| EAN or UPC | 20066001650 |
| Container Size | 1 qt |
| Finish | Tint |
| Color | Phthalo Green |
| Base Type | Water |
| Weight | 2.6 LB |
| EAN or UPC | 20066001650 |