- High Performance Type
- Tar Epoxy Resin Type
- 5 gal Container Size
- Gloss Finish
| Type | High Performance |
| Finish | Gloss |
| Container Size | 5 gal |
| Resin Type | Tar Epoxy |
| Weight | 44.0 LB |
| EAN or UPC | 20066957803 |
| Type | High Performance |
| Finish | Gloss |
| Container Size | 5 gal |
| Resin Type | Tar Epoxy |
| Weight | 44.0 LB |
| EAN or UPC | 20066957803 |