- High Performance Type
- Coal Tar Epoxy Resin Type
- 1 qt Container Size
description
- Achieve maximum surface protection in severe industrial/marine environments with Rust-Oleum High Performance C9578 System Coal Tar Epoxy. This high-solids, polyamide-converted epoxy includes refined coal tar pitch and forms an extremely durable coating.
features
- Protects against severe abrasion, strong chemicals and immersion in water (non-potable)
- Ideal for use on steel, concrete and other surfaces in extremely corrosive environments
- Self-priming, high-build coating (16-24 mils in a single coat)
- meets stringent specifications*
- Two-year rust-proof guarantee—maximum corrosion protection
- *Meets Corps of Engineers Specs C-200, C-200A, Steel Tank Institute Corrosion Control System STI-P3, AWWA Spec C210-84, and SSPC-Paint 16
- This is a two-component system—order base and activator separately.
- HS9300 System Epoxy Primer
| Container Size | 1 qt |
| Type | High Performance |
| Weight | 10.0 LB |
| EAN or UPC | 20066950293 |

