
- Water Base Type
- 1 qt Container Size
- Yellow Iron Oxide Color
- Tint Finish
Container Size | 1 qt |
Base Type | Water |
Color | Yellow Iron Oxide |
Finish | Tint |
Weight | 2.6 LB |
EAN or UPC | 20066001643 |

Container Size | 1 qt |
Base Type | Water |
Color | Yellow Iron Oxide |
Finish | Tint |
Weight | 2.6 LB |
EAN or UPC | 20066001643 |