- Solvent Base Type
- 1 qt Container Size
- Yellow Iron Oxide Color
- Tint Finish
| Color | Yellow Iron Oxide |
| Container Size | 1 qt |
| Finish | Tint |
| Base Type | Solvent |
| Weight | 2.7 LB |
| EAN or UPC | 20066001797 |
| Color | Yellow Iron Oxide |
| Container Size | 1 qt |
| Finish | Tint |
| Base Type | Solvent |
| Weight | 2.7 LB |
| EAN or UPC | 20066001797 |