For excellent protection and traction, choose Rust-Oleum SafeTex™ AS9100 System Anti-Slip High Performance Epoxy. This tough coating resists strong chemicals, power cleanings, high humidity and heavy vehicles. For severe industrial settings.
applications
For application on concrete or metal in slippery areas subject to foot or heavy vehicle traffic
Use on ramps, walkways, loading docks, or wherever an extremely tough, antislip finish is desired
features
1Dry film thickness
accepted for use in federally registered Canadian food facilities
wet: 1.05
Meets USDA requirements for incidental food contact
Highly ridged texture (17–25 mil DFT1)
coefficient of friction = dry: 1.05
great for slippery areas with heavy traffic
For interior/exterior use on concrete or metal
Dries quickly—can accept heavy traffic in just 72 hours
Two-component kit includes base and activator—one gallon
Recommended Primer
Use 9100 System High Performance Epoxy with 9101 Activator (for metal substrates)
Resin Type
Epoxy
Type
Floor, Anti-Slip
Application
Where an Anti-Slip Finish is desired.
Container Size
1 gal
Finish
Gloss
Color
Dunes Tan
Color Group
Brown
Container Type
Kit
Dry Time
12 hr
Weight
12.0 LB
EAN or UPC
20066917104
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back