- Floor, Anti-Slip Type
- Epoxy Resin Type
- 1 gal Container Size
- Tile Red Color
- Gloss Finish
description
- For excellent protection and traction, choose Rust-Oleum SafeTex™ AS9100 System Anti-Slip High Performance Epoxy. This tough coating resists strong chemicals, power cleanings, high humidity and heavy vehicles. For severe industrial settings.
applications
- For application on concrete or metal in slippery areas subject to foot or heavy vehicle traffic
- Use on ramps, walkways, loading docks, or wherever an extremely tough, antislip finish is desired
features
- great for slippery areas with heavy traffic
- Dries quickly—can accept heavy traffic in just 72 hours
- Two-component kit includes base and activator—one gallon
- Highly ridged texture (17–25 mil DFT1)
- coefficient of friction = dry: 1.05
- wet: 1.05
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- 1Dry film thickness
- For interior/exterior use on concrete or metal
| Dry Time | 12 hr |
| Application | Where an Anti-Slip Finish is desired. |
| Recommended Primer | Use 9100 System High Performance Epoxy with 9101 Activator (for metal substrates) |
| Color Group | Red |
| Type | Floor, Anti-Slip |
| Container Type | Kit |
| Finish | Gloss |
| Resin Type | Epoxy |
| Container Size | 1 gal |
| Color | Tile Red |
| Weight | 12.0 LB |
| EAN or UPC | 20066001551 |
-
No Air Shipping


