
- Solvent Base Type
- 1 qt Container Size
- Light Organic Yellow Color
- Tint Finish
Finish | Tint |
Color | Light Organic Yellow |
Container Size | 1 qt |
Base Type | Solvent |
Weight | 2.7 LB |
EAN or UPC | 20066001773 |

Finish | Tint |
Color | Light Organic Yellow |
Container Size | 1 qt |
Base Type | Solvent |
Weight | 2.7 LB |
EAN or UPC | 20066001773 |