- High Performance Type
- Urethane Mastic Resin Type
- 1 gal Container Size
- Black Color
- Gloss Finish
description
- For ultimate protection and long-lasting appearance, choose Rust-Oleum’s High Performance 9800 System DTM Urethane Mastic. This direct-to-metal (DTM) formula fights rust while delivering durable color retention in aggressive environments.
| Finish | Gloss |
| Type | High Performance |
| Origin | Urethanes |
| Container Size | 1 gal |
| Color | Black |
| Weight | 10.0 LB |
| EAN or UPC | 20066987947 |
-
No Air Shipping


