Skip to content Skip to navigation menu
Gloss High Performance Coating

9808375

Gloss High Performance Coating
Item #102473689
  • High Performance Type
  • Urethane Mastic Resin Type
  • 5 gal Container Size
  • Gloss Finish
Gloss High Performance Coating
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Performance Type
  • Urethane Mastic Resin Type
  • 5 gal Container Size
  • Gloss Finish

description

  • For ultimate protection and long-lasting appearance, choose Rust-Oleum’s High Performance 9800 System DTM Urethane Mastic. This direct-to-metal (DTM) formula fights rust while delivering durable color retention in aggressive environments.

features

  • Ideal for tanks, towers, metal equipment, etc. in moderate to severe industrial settings
  • Self-priming—covers in just one coat
  • two components—order base and activator separately
  • High-solids, high-build, sag resistant
  • extremely durable
  • Two-year rust-proof guarantee—maximum corrosion resistance
  • Meets USDA requirements for incidental food contact
  • accepted for use in federally registered Canadian food facilities
  • Prime first with the HS9300 System Epoxy Primer in red or gray
Container Size 5 gal
Type High Performance
Finish Gloss
Weight 42.7 LB
EAN or UPC 20066980801
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison