
- High Performance Type
- Urethane Mastic Resin Type
- 1 gal Container Size
description
- For ultimate protection and long-lasting appearance, choose Rust-Oleum’s High Performance 9800 System DTM Urethane Mastic. This direct-to-metal (DTM) formula fights rust while delivering durable color retention in aggressive environments.
features
- Ideal for tanks, towers, metal equipment, etc. in moderate to severe industrial settings
- Self-priming—covers in just one coat
- two components—order base and activator separately
- High-solids, high-build, sag resistant
- extremely durable
- Two-year rust-proof guarantee—maximum corrosion resistance
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- Prime first with the HS9300 System Epoxy Primer in red or gray
Type | High Performance |
Container Size | 1 gal |
Weight | 9.0 LB |
EAN or UPC | 20066980146 |
