- High Performance Type
- 5 gal Container Size
- Navy Gray Color
- Gloss Finish
| Type | High Performance, Exterior Paint |
| Finish | Gloss |
| Container Size | 5 gal |
| Color | Navy Gray |
| Weight | 42.7 LB |
| EAN or UPC | 20066097530 |
| Type | High Performance, Exterior Paint |
| Finish | Gloss |
| Container Size | 5 gal |
| Color | Navy Gray |
| Weight | 42.7 LB |
| EAN or UPC | 20066097530 |