- High Performance Type
- Alkyd Enamel Resin Type
- 1 gal Container Size
- Safety Red Color
- Gloss Finish
description
- Get ultimate protection and color with Rust-Oleum’s original rust-preventative direct-to-metal (DTM) coating. Our High Performance 7400 System DTM 450 VOC Alkyd Enamel outperforms other brands when it comes to corrosion resistance and high-solids coverage.
features
- High-gloss finish
- one-coat coverage
- dries tack-free in 2-4 hours
- Resists chipping, fading, weathering
- Protects against mild chemicals—ideal for moderate to slightly severe industrial environments
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- <450 VOCs
| Finish | Gloss |
| Low VOC | No |
| Container Size | 1 gal |
| VOC Content | <450 |
| Color | Safety Red |
| Recoat Time | 24 h |
| Dry Time | 2 to 4 hrs |
| Temperature Rating [Max] | 212 °F |
| Type | High Performance, Exterior Paint |
| Container Type | Can |
| Color Group | Red |
| Resin Type | Alkyd Enamel |
| Recommended Primer | 7400 System Primers |
| Origin | Alkyd Enamel Paints |
| Weight | 8.8 LB |
| EAN or UPC | 20066096496 |
-
No Air Shipping


