- High Performance Type
- Polyester Urethane Resin Type
- 1 gal Container Size
- White Color
- Gloss Finish
description
- Get rich, ultra-high-gloss color and serious corrosion protection with Rust-Oleum’s High Performance 9400 System High Gloss Polyester Urethane. This highly durable polyurethane performs exceptionally well in very aggressive environments.
| Color | White |
| Finish | Gloss |
| Origin | Urethanes |
| Container Size | 1 gal |
| Type | High Performance |
| Weight | 13.11 LB |
| EAN or UPC | 20066949297 |
-
No Air Shipping


