- High Performance Type
- Epoxy Mastic Resin Type
- 1 gal Container Size
- Aluminum Color
- Gloss Finish
description
- This versatile epoxy coating quickly creates a tough, durable, protective surface. Just one coat of Rust-Oleum High Performance 9100 System DTM Epoxy Mastic is equal to multiple coats of competitive epoxy. Multiple activator options for unique applications.
| Container Size | 1 gal |
| VOC Content | <340 |
| Color | Aluminum |
| Origin | Epoxy Paints and Activators |
| Finish | Gloss |
| Type | High Performance |
| Weight | 11.63 LB |
| EAN or UPC | 20066911591 |
-
No Air Shipping


