- High Performance 7400 System Alkyd Enamel
- 1 gal Can
applications
- Pipes, Equipment, Cabinets, Lockers, Railings, Trim, Doors, Gates etc.
features
- The original rust preventive coating formulated to protect metal surfaces from the ravages of rust and corrosion
- Resists chipping, cracking and peeling
- One coat hide for indoor and outdoor applications
| Packing Type | Can |
| Color | Machine Tool Gray |
| Applicable Materials | Most Metals, Wood |
| Finish | Flat |
| Resistance (Chemical) | Mild Chemical Fumes & Spills, Corrosive Process, Weather, Oil, Grease |
| Temp Range | 32.0 °F [Min], 100.0 °F [Max] |
| Chemical Compound | Alkyd |
| Capacity Volume | 1 gal |
| VOC Content | <450 g/L |
| Weight | 16.8 LB |
| EAN or UPC | 47719009047 |

