- High Performance Type
- 5 gal Container Size
- Dunes Tan Color
- Gloss Finish
| Container Size | 5 gal |
| Color | Dunes Tan |
| Type | High Performance, Exterior Paint |
| Finish | Gloss |
| Weight | 45.1 LB |
| EAN or UPC | 20066086534 |
-
No Air Shipping
| Container Size | 5 gal |
| Color | Dunes Tan |
| Type | High Performance, Exterior Paint |
| Finish | Gloss |
| Weight | 45.1 LB |
| EAN or UPC | 20066086534 |
No Air Shipping