- High Performance Type
- Alkyd Enamel Resin Type
- 1 gal Container Size
- Dairy White Color
- Gloss Finish
description
- For added protection with the V8400 System, start with Rust-Oleum High Performance V8400 System Food & Beverage Alkyd Enamel Primer. This specially modified alkyd supports the unique demands of a food- or beverage-processing facility.
features
- <340 VOCs
- *This product contains a mildewcide to prevent the growth of mold and mildew on the paint film only.
- accepted for use in federally registered Canadian food facilities
- Prevents mold and mildew*
- Increases the performance of the V8400 System top coat
- resists humidity and high heat (up to 212°F /100°C)
- Can be applied to surfaces as cold as 18°F (-7°C)
- withstands corrosion from repeated washing
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
compliances
- USDA acceptable and Agriculture Canada approved (+ based on FSIS Directive II, 400.4 (Rev. 1), 11/24/1995)
- NSF registered
| Low VOC | No |
| Temperature Rating [Max] | 212 °F |
| VOC Content | <340 |
| Origin | Alkyd Enamel Paints |
| Type | High Performance, Interior Paint |
| Container Type | Can |
| Color | Dairy White |
| Resin Type | Alkyd Enamel |
| Color Group | White |
| Container Size | 1 gal |
| Recommended Primer | Speedy Dry Rust-Inhibitive Primer |
| Finish | Gloss |
| Recoat Time | 24 h |
| Weight | 9.96 LB |
| EAN or UPC | 20066849498 |
-
No Air Shipping


