- High Performance Type
- Alkyd Enamel Resin Type
- 1 gal Container Size
- Red Color
- Flat Finish
description
- For added protection with the V8400 System, start with Rust-Oleum High Performance V8400 System Food & Beverage Alkyd Enamel Primer. This specially modified alkyd primer supports the unique demands of a food- or beverage-processing facility.
features
- Increases the performance of the V8400 System top coat
- Prevents mold and mildew*
- resists humidity and high heat (up to 212°F /100°C)
- accepted for use in federally registered Canadian food facilities
- *This product contains a mildewcide to prevent the growth of mold and mildew on the paint film only.
- Can be applied to surfaces as cold as 18°F (-7°C)
- withstands corrosion from repeated washing
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
compliances
- USDA acceptable and Agriculture Canada approved (+ based on FSIS Directive II, 400.4 (Rev. 1), 11/24/1995)
- NSF registered
| Origin | Primers |
| Color | Red |
| Finish | Flat |
| Container Size | 1 gal |
| Weight | 12.33 LB |
| EAN or UPC | 20066846992 |
-
No Air Shipping


